Shop All Coated Gloves
Mcr Safety
Nitrile Coated Gloves, Palm Coverage, White/Gray, S, PR
Mfr # 9683S
Zoro # G4282512
product price: $2.95
/pr
Sold in multiples of 12 for $35.40
$35.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color White/Gray
- Thumb Style Wing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9683S
- Zoro # G4282512
- UPC # 30451439683127
- Country of Origin Bangladesh
- Category Coated Gloves
Dimensions
Size | S |
Glove Size | S |
Glove Length | 9" |
Glove Length Style | Standard |
Size- Alpha | S |
Size- Numeric | 7 |
Size (Numeric) | 7 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Standards EN388, Insulated No, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Welding Leather Glove, Brown/White, M, PR (4890M)
- RADIANS Radians Arctic Radwear(R) Cooling Towel (RCS11)
- TUFFMARK Tuff Mark Tape, Orange, 2"x100ft (TM1102N)
- BRADY Label, 1/2 in W, Outdoor, Yellow (M7C-500-581-YL)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, M, PR (9683M)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, L, PR (9683L)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, XL, PR (9683XL)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, XL, PR (9666XL)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Black/Gray, L, PR (9688VL)
- MCR SAFETY Coated Gloves, 3/4 Dip, 9-1/2", S, Vend, PR (VP96781S)
- SHOWA Showa Atlas 330 Latex-Coated Grip Gloves (330L-09)
- Mcr Safety Coated Gloves