Shop All Coated Gloves
Mcr Safety
Nitrile Coated Gloves, Palm Coverage, White/Gray, M, PR
Mfr # VP9683M
Zoro # G8475096
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Glove Coating Material Nitrile
- Glove Coating Coverage 3/4 Dip
- Color White/Gray
- ANSI/ISEA Abrasion Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # VP9683M
- Zoro # G8475096
- Country of Origin Bangladesh
- Category Coated Gloves
Dimensions
Size | M |
Glove Size | M |
Glove Length | 9-1/2" |
Description
Coated Gloves, ANSI/ISEA Abrasion Level 4, Standards EN388 - 4, Insulated No, Glove Coating Cover 3/4, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGACOMFORT Insole, Women 5 to 7, Yllw/Bl/Blk, PR (MS)
- MCR SAFETY 14" Chemical Resistant Gloves, Butyl, M, 1 PR (CP14M)
- MCR SAFETY Knit Gloves, L, Terry/Polyester, PK12 (9675L)
- 3M DBI-SALA Tagline 15 O-Ring, Cut Ends 3/16 Poly/Pro (7211862)
- MCR SAFETY FlexTuff Latex Dipped Gloves, Gray, X-Large, Pair, 12PK (9688XL)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, Gray, XS, PR (VPN96797XS)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black, XL, 12PK (N9699XL)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, L, PR (9666L)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR (VP9669XL)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, S, PR (9669S)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Gray, XS, PR (VP9673XS)
- Mcr Safety Coated Gloves