Shop All Coated Gloves
Mcr Safety
Nitrile Coated Gloves, Palm Coverage, White/Gray, M, 12PK
Mfr # 9694M
Zoro # G0658957
product price: $26.85
/pk 12, $2.24/ea
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color White
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9694M
- Zoro # G0658957
- UPC # 30451439694253
- Country of Origin Multiple
- Category Coated Gloves
Dimensions
Glove Size | M (8) |
Size | M |
Glove Length | 9.05 in |
Width | 3.54" |
Glove Length Style | Standard |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 36 ft. L x PVC Foam, 1/2" Thick (419S0236BY)
- SHOWA 7705PFT, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK, Fluorescent Green (7705PFTL)
- MSA SAFETY Prefilter, Bayonet, R95, Black, 20 PK, NIOSH Approved (815397)
- RINGERS GLOVES Gloves, Black, M, PR (532)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, XS, 12PK (9694XS)
- MCR SAFETY Nitrile Coated Gloves, Full Coverage, Blue/White, XL, 12PK (97981XL)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, XL, 12PK (9673GWXL)
- MCR SAFETY Foam Latex Hi-Vis Coated Gloves, Palm Coverage, Yellow, S, PR (96731HVS)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, Gray/Green, XL, PR (FT350XL)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, PR (9673XL)
- MCR SAFETY Coated Gloves, Finished, Knit, L/9, PR (9273SPUL)
- Mcr Safety Gloves & Hand Protection