Shop All Coated Gloves
Mcr Safety
Nitrile Coated Gloves, Palm Coverage, White/Gray, L, PR
Mfr # VP9683L
Zoro # G8475008
product price: $3.19
/pr
Sold in multiples of 6 for $19.14
$19.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color White/Gray
- ANSI/ISEA Abrasion Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # VP9683L
- Zoro # G8475008
- Country of Origin Bangladesh
- Category Coated Gloves
Dimensions
Size | L |
Glove Size | L |
Glove Length | 10" |
Size- Alpha | L |
Description
Coated Gloves, ANSI/ISEA Abrasion Level 4, Standards EN388 - 4, Insulated No, Glove Coating Cover 3/4, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Mechanics Gloves, L, Black/Blue (900L)
- MSA SAFETY 4 Hour NiMH Battery (10076108)
- SIGNMISSION No Forklifts 16in Non-Slip Floor Marker, 6PK, 16 in L, 16 in H, FD-2-C-16-6PK-99910 (FD-2-C-16-6PK-99910)
- VF IMAGEWEAR Red Kap® ESD/Anti-Static Operations Coverall, Navy, Polyester/Nylon, Regular, L (CK44NVRGL)
- MCR SAFETY Ninja HPT PVC Coated Nylon Gloves, 15 Gauge, Medium, Black, (N9699M)
- MCR SAFETY Dipped Gloves, Black, XS, 12 PK (96699XS)
- MCR SAFETY Bi-Polymer Coated Gloves, Palm Coverage, Black, XL, PR (N9674XL)
- MCR SAFETY Vinyl Coated Gloves, Full Coverage, Russett, M, 12PK (9800M)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Blue/White, L, 12PK (9682L)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, M, PR (9666M)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Gray, 2XL, PR (300XXL-11)
- Mcr Safety Gloves & Hand Protection