Shop All Coated Gloves
Mcr Safety
Nitrile Coated Gloves, Palm Coverage, White/Gray, L, 12PK
Mfr # 9694L
Zoro # G0658948
product price: $27.69
/pk 12, $2.31/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L (9)
- Size L
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9694L
- Zoro # G0658948
- UPC # 30451439694321
- Country of Origin Multiple
- Category Coated Gloves
Dimensions
Glove Size | L (9) |
Size | L |
Glove Length | 9.85 in |
Width | 3.94" |
Glove Length Style | Standard |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Welding Gloves, Cowhide Palm, 2XL (K3109-2XL)
- EMERGENCY ZONE Honey Bucket Toilet Seat (650)
- BRADY Padlock, 6 Pins, Red, PK12 (SDPL-RED-38PL-KA12)
- BRADY Breaker Lockout (BL01)
- MCR SAFETY Ninja X Bi-Polymer Coated Palm Gloves, Black, XL (N9674XL)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black/Gray, XS, PR (9699XS)
- MCR SAFETY Economy PU Coated Work Gloves, Black, Small, PK12, 12PK (9669S)
- MCR SAFETY Gloves, Black Poly Black PU 13 Gauge L, 12PK (B96699L)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, Black/Blue, L, PR (VP9673SFL)
- MCR SAFETY Ninja Flex Latex-Coated-Palm Gloves, Nylon Shell, X-Large, Red/Gray, Pair (N9680XL)
- SHOWA Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Blue, L, PR (376L-08)
- Mcr Safety Gloves & Hand Protection