Shop All Coated Gloves
Mcr Safety
Nitrile Coated Gloves, Palm Coverage, Natural, L, 12PK
Mfr # 9670L
Zoro # G3313086
product price: $19.59
/pk 12, $1.63/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Natural
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Thumb Style Wing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9670L
- Zoro # G3313086
- UPC # 30451439670325
- Country of Origin Bangladesh
- Category Coated Gloves
Dimensions
Size | L |
Glove Size | L |
Glove Length | 10" |
Length | 10" |
Size- Alpha | L |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards CE, EN388, Insulated No, Glove Coating Cover 3/4, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD A40 Coveralls - Zipper Front, XXXL, 25 PK, White (KCC44306)
- SKECHERS Work Shoes, 7, M, Black, Alloy, Womens, PR (76553 BKPK SZ 7)
- SUPER ANCHOR SAFETY D-Minus Anchor Gray 11ga Steel. Includes Fasteners and Butyl Flashing Strips. 10pc Retail Box (1075)
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, XS, 1 PR (2077-XS (6))
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, Natural, M, 12PK (9670M)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, Natural, S, 12PK (9670S)
- MCR SAFETY Nitrile Coated Gloves, Full Coverage, Blue, M, PR (9781M)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Red/Gray, S, PR (N9680S)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XS, PR (96781XS)
- MCR SAFETY Ninja Flex Latex Coated Palm Gloves, Large, Red/Gray, PK12, 12PK (N9680L)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Gray, S, PR (19L492)
- Mcr Safety Coated Gloves