Shop All Coated Gloves
Mcr Safety
Nitrile Coated Gloves, Palm Coverage, Gray/Green, M, PR
Mfr # FT350M
Zoro # G3885835
original price:
$6.49
8% off
Sold in multiples of 12 for $71.40
$71.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Gray/Green
- ANSI/ISEA Abrasion Level 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # FT350M
- Zoro # G3885835
- UPC # 30451431376713
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 9-1/2" |
Glove Length Style | Standard |
Size- Numeric | 8 |
Size- Alpha | M |
Size (Numeric) | 8 |
Description
Coated Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level 6, Additional Hazard Protection None, Standards CE, EN388, Insulated No, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS MAX Plain-Toe Women's Work Boots, PVC, Chemical-Resistant, 15 in H, Navy/Red/Black, Size 9, 1 Pair (75126/9)
- ULTRATECH Drum Spill Containment Pallet, 121 gal Spill Capacity, 5 Drum, 7500 lb, Polyethylene (2333)
- KIDDE Smoke Detector Battery 5 In Wh (44037402)
- ANSELL Cut Resistant Glove, Knitted, Size 5, PR (11-571)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, Gray/Green, L, PR (FT350L)
- MCR SAFETY Ninja X Bi-Polymer Coated Palm Gloves, Memphis Glove N9674L, 1-Pair (N9674L)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, M, PR (9674M)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black, L, 12PK (N9699L)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, 2XL, PR (9696XXL)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, Gray, 2XL, PR (VPN96797XXL)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Gray, PR (451M-08)
- Mcr Safety Gloves & Hand Protection