Shop All Coated Gloves
Mcr Safety
Nitrile Coated Gloves, Palm Coverage, Gray, S, PR
Mfr # VPN96797S
Zoro # G8474910
product price: $5.59
/pr
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Gray
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm and Fingers
- ANSI/ISEA Abrasion Level Not Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # VPN96797S
- Zoro # G8474910
- UPC # 45143554355
- Country of Origin Pakistan
- Category Coated Gloves
Dimensions
Size | S |
Glove Size | S |
Glove Length | 9-1/4" |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards EN388, ANSI, Insulated No, Glove Coating Cover Palm, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Label, Alcohol Isopropyl 70% 1" x 3-1/2" White w/ 4 C.P. (VW-0121)
- ERB SAFETY Safety Glasses, Blue Gray Tmpls, Blue Gray, Blue Gray Scratch-Resistant (17061)
- MONTOUR LINE Post&Rope Stanchion SignFrame 14x22V Satin St PLEASE ENTERHERE (HDSF-1422-V-SS-PR-PLSENTER)
- HEXARMOR MIG, Impact Goatskn Lther, Liner, XL, PR (5055-XL)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, Gray, 2XL, PR (VPN96797XXL)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, Gray, XS, PR (VPN96797XS)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, PR (N96790M)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Red, L, PR (N96970L)
- MCR SAFETY Coated Gloves, 12 PK (6800)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Gray, XS, PR (VP9673XS)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, S, PR (48-101)
- Mcr Safety Gloves & Hand Protection