Shop All Coated Gloves
Mcr Safety
Nitrile Coated Gloves, Palm Coverage, Gray, 2XL, PR
Mfr # VPN96797XXL
Zoro # G8474999
product price: $4.09
/pr
$4.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Gray
- ANSI/ISEA Abrasion Level Not Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # VPN96797XXL
- Zoro # G8474999
- UPC # 45143554386
- Country of Origin Pakistan
- Category Coated Gloves
Dimensions
Size | 2XL |
Glove Size | 2XL |
Glove Length | 11" |
Size- Alpha | 2XL |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards EN388, ANSI, Insulated No, Glove Coating Cover Palm, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Reflalum Danger High Voltage, 14"x10", LCU4-0235-RA_14X10 (LCU4-0235-RA_14X10)
- CONDOR Safety Sign, 10" W, 7" H, 0.032" Thickness, 472W33 (472W33)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, L, 12PK (9760)
- CONDOR Bouffant Cap, Green, Universal, PK100 (3EZC8)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, Gray, XS, PR (VPN96797XS)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, Gray, M, PR (VPN96797M)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, Gray, S, PR (VPN96797S)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, Gray/Green, XL, PR (FT350XL)
- MCR SAFETY MCR Safety 9673L Memphis Foam Nitrile Gloves, Large, 13 Gauge, Gray/Black, Dozen (9673L)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Red, S, PR (N96970S)
- PIP Pvc Coated Seamless Knit, PK12 (36-110PD/M)
- Mcr Safety Coated Gloves