Shop All Cut-Resistant Gloves
Mcr Safety
Nitrile Coated Gloves, Full Coverage, Blue, L, PR
Mfr # 9770
Zoro # G4122575
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Size L
- Glove Size L
- Color Blue
- Glove Coating Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 9770
- Zoro # G4122575
- UPC # 045143588398
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Size | L |
Glove Size | L |
Glove Length | 11" |
Length | 11" |
Size- Alpha | L |
Description
Coated Gloves, ANSI/ISEA Cut Level A4, ANSI/ISEA Abrasion Level Not Rated, Standards EN388, Insulated No, Glove Coating Cover Full, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH & WESSON Safety Glasses, Clear Anti-Fog (21302)
- CAROLINA SHOE Size 11 Men's 8 in Work Boot Composite Work Boot, Brown (CA5589)
- MILWAUKEE TOOL Level 5 Cut Resistant Nitrile Dipped Gloves - Small (12 pair) (48-22-8950B)
- ANSELL Chemical Resistant Gloves, Blue, PR (04-003)
- MCR SAFETY Gloves, XL, PK12 (3613HXL)
- MCR SAFETY Coated Gloves, 2XL, knit Cuff, PK12 (UT1953XXL)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 12PK (92752L)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, L, 1 PR (92783L)
- MCR SAFETY Cut Resistant Coated Left Hand Glove, A6 Cut Level, Silicone, M, 1 PR (92379MLH)
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, M, 1 PR (93860M)
- HONEYWELL Cut Resistant Coated Gloves, 4 Cut Level, Nitrile, XL, 1 PR (PF570-XL)
- Mcr Safety Gloves & Hand Protection