Shop All Coated Gloves
Mcr Safety
Nitrile Coated Gloves, Full Coverage, Blue, L, PR
Mfr # 9761
Zoro # G4122581
product price: $5.25
/pr
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Size L
- Color Blue
- Glove Coating Material Nitrile
- Glove Coating Coverage Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9761
- Zoro # G4122581
- UPC # 045143588381
- Country of Origin Pakistan
- Category Coated Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 11" |
Length | 11" |
Size- Alpha | L |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, ANSI/ISEA Abrasion Level Not Rated, Standards EN388, Insulated No, Glove Coating Cover Full, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Proper PPE Required, 10in X 7in Decal, 10" W, 7" H, Landscape, Proper PPE Required Sign (OS-NS-D-710-L-17898)
- VF WORKWEAR Leather Belt, Black, 2XL (AB12BK RG XXL)
- TAPCO Square Sign Post Anchor, 2.25"x2.25"x36 (1603-00008)
- BRADY Ultra Reflective Numbers, 9, 6 In. H, PK10 (3020-9)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, Gray, XS, PR (VPN96797XS)
- MCR SAFETY Coated Gloves, Finished, Knit, XL/10, PR (92724XL)
- MCR SAFETY Bi-Polymer/Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XS, 12PK (MG9694XS)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, PR (N96797M)
- MCR SAFETY Coated Gloves, M, knit Cuff, PK12 (UT1950M)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, XL, PR (9696XL)
- PIP Foam Nitrile Coated Gloves, Full Coverage, Black/Gray, 2XS, 12PK (34-846/XXS)
- Mcr Safety Gloves & Hand Protection