Shop All Coated Gloves
Mcr Safety
Nitrile Coated Gloves, 3/4 Dip Coverage, White/Green, XL, PR
Mfr # 9790XL
Zoro # G4121525
product price: $4.69
/pr
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Glove Coating Material Nitrile
- Glove Coating Coverage 3/4 Dip
- Color White/Green
- ANSI/ISEA Abrasion Level 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9790XL
- Zoro # G4121525
- UPC # 30451439790429
- Country of Origin Pakistan
- Category Coated Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length | 10-53/64" |
Details
Item | Coated Gloves |
Glove Coating Material | Nitrile |
Glove Coating Coverage | 3/4 Dip |
Color | White/Green |
ANSI/ISEA Abrasion Level | 0 |
Thumb Style | Wing |
Silicone-Free | No |
Glove Coating Finish | Smooth |
Standards | EN388, 21 CFR, 170-199 For Food Contact |
Glove Construction | Seamless Knit |
ANSI/ISEA Puncture Level | 0 |
Application | Agriculture, Landscaping, Bottling |
Suggested Use Environment | Dry |
Resists | Wet, Dry, Abrasion |
Insulated | No |
Glove Materials | Polyester/Stainless Steel |
Base Coating Material | Foam Nitrile |
Cuff Style | Knit Wrist |
Palm Coating Material | Nitrile |
Coating Texture | Smooth |
Glove Lining Material | Interlock |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards 170-199 For Food Contact, 21 CFR, EN388, Insulated No, Glove Coating Cover 3/4, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Gray (475367)
- SEE ALL INDUSTRIES Mirror, Flat, Outdoor, Acrylic, 24"W x 36"H (PLXO2436F)
- PIP Unlined Leather Drivers Gloves, XL, PK12 (68-162/XL)
- EZ LINE 36" Single Pole Bracket Pk (984)
- MCR SAFETY Coated Gloves, XL, knit Cuff, PK12 (UT1950XL)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, White/Green, S, 12PK (9681S)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XL, PR (96781XL)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, 12PK (9673S)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, XL, PR (9674XL)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, S, PR (96781S)
- MAGID ROC Lightweight Polyurethane Palm Coated Work Glove, 12PK (GP12911)
- Mcr Safety Coated Gloves