Shop All Coated Gloves
Mcr Safety
Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/White, XL, PR
Mfr # 97980XL
Zoro # G3105746
original price:
$2.79
10% off
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Size XL
- Color Blue/White
- Glove Coating Material Nitrile
- Glove Coating Coverage 3/4 Dip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 97980XL
- Zoro # G3105746
- UPC # 30451437980495
- Country of Origin Bangladesh
- Category Coated Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length | 10-1/2" |
Description
Coated Gloves, ANSI/ISEA Abrasion Level 3, Standards EN388, Insulated No, Glove Coating Cover 3/4, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAST FANS 6 gal Red High Density Polyethylene Gas Can (FA2012607)
- DEWALT Safety Glasses, Mirror Scratch-Resistant (DPG101-6D)
- C.H. HANSON Blank Tag, Round, Yellow, PK5 (43083)
- OIL-DRI Spill Kit, Absorbs 4 gal. Universal, , White (L91435)
- MCR SAFETY Premium Latex Coated String Gloves, Memphis Glove 9680m, 1-Pair (9680M)
- MCR SAFETY Coated Gloves, L, Orange, Unlined, PK12 (9018CDOB)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Blue/Gray, XL, PR (FT300XL)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Gray, XS, PR (VP9673XS)
- MCR SAFETY Gloves, White Poly White PU 13 Gauge XL, 12PK (96655XL)
- MCR SAFETY Memphis™ 9673S Nitrile Dipped Foam Gloves, Small, Gray/Black, 13 Gauge, 1-Pair (9673S)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR (381XXL-10)
- Mcr Safety Gloves & Hand Protection