Shop All Coated Gloves
Mcr Safety
Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/White, M, PR
Mfr # 97980M
Zoro # G3313129
original price:
$3.05
11% off
new price: $2.69
/pr
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Glove Coating Material Nitrile
- Glove Coating Coverage 3/4 Dip
- Color Blue/White
- Thumb Style Wing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 97980M
- Zoro # G3313129
- UPC # 30451437980259
- Country of Origin Bangladesh
- Category Coated Gloves
Dimensions
Size | M |
Glove Size | M |
Glove Length | 10-1/2" |
Length | 9-1/2" |
Size- Alpha | M |
Description
Coated Gloves, ANSI/ISEA Abrasion Level 3, Standards EN388, Insulated No, Glove Coating Cover 3/4, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety First Sign, 10"W, 7" H, 0.040" Thick, U7-1206-NA_10x7 (U7-1206-NA_10x7)
- SIGNMISSION OSHA Notice Sign, 10" Height, Aluminum, Fork Truck Parking And Charging Station Sign, Portrait (OS-NS-A-710-V-12880)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY120SWH7X0025VP)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, PVC, M, 12PK (9363M)
- MCR SAFETY PVC Coated Gloves, 3/4 Dip Coverage, Black, PR (6212ESDL)
- MCR SAFETY Coated Gloves, Finished, Knit, L/9, PR (92724L)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, Gray/Green, M, PR (FT350M)
- MCR SAFETY Vinyl Coated Gloves, Full Coverage, White, L, 12PK (9870L)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Orange, XL, PR (N96783XL)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Gray, L, PR (VP96781L)
- QUAGGA Safety Scarf, MultiColor (P11721-MLT)
- Mcr Safety Gloves & Hand Protection