Shop All Coated Gloves
Mcr Safety
Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/White, L, PR
Mfr # 97962L
Zoro # G3312289
original price:
$4.09
9% off
new price: $3.69
/pr
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Size L
- Glove Coating Material Nitrile
- Glove Coating Coverage 3/4 Dip
- Color Blue/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 97962L
- Zoro # G3312289
- UPC # 30451437962361
- Country of Origin Pakistan
- Category Coated Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 11" |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards EN388, Insulated No, Glove Coating Cover 3/4, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Lens Covers, PK100 (H-111-100)
- RAE Pavement Stencil, 4 in, Line, 1/16 (STL-116-5060)
- LYLE Slow Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English (LW8-12-30HA)
- MILLER ELECTRIC Welding Jacket, Black/Navy, 3XL (247119)
- MCR SAFETY Coated Gloves, S, Blue, Cotton/Knit, PK12 (9685S)
- MCR SAFETY Bi-Polymer Coated Gloves, Palm Coverage, Black, M, PR (N9674M)
- MCR SAFETY Gloves, White Poly White PU 13 Gauge L, 12PK (96655L)
- MCR SAFETY Ninja X Bi-Polymer Coated Palm Gloves, Memphis Glove N9674L, 1-Pair (N9674L)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, 12PK (9673L)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Red, M, PR (N96970M)
- PORTWEST NPR15 Nitrile Foam Touchscreen Glo (A355K8R)
- Mcr Safety Coated Gloves