Shop All Disposable Gloves
Mcr Safety
Nitri-Stealth, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, Black
Mfr # 127-6062XL
Zoro # G003850647
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nitrile
- Palm Thickness 6 mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 127-6062XL
- Zoro # G003850647
- UPC # 451436000000
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Nitrile Disposable Gloves |
Color | Black |
Material | Nitrile |
Palm Thickness | 6 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | Nitri-Stealth |
Description
Nitrile gloves are made of synthetic latex. They contain no latex proteins and offer excellent resistance to punctures and tears. Nitrile gloves are three times more puncture resistant than rubber and can be used to offer superior resistance to many types of chemicals.
Features- Industrial / Food Service Grade
- Disposable Black Nitrile
- Powder Free
- Black color hides soiling
- Cuff Style - Rolled
- Mil Thickness - 6 mil
- Polymer Color - Black
- Logo Color - White
- Size - Extra Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Glove Bag For Rubber Gloves 11 Inch (GB112)
- VF WORKWEAR Coverall, Chest 44In., Green (CT10SG LN 44)
- KILLARK Indicating Light (GOB3-G23C N34)
- MEDLINE Wire Glove Dispenser Box Holder, PK2 (MDS191094)
- MCR SAFETY DuraShield 6001, Durashield Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (6001M)
- MCR SAFETY NitriShield, Disposable Medical Grade Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Blue (6010XL)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, XL, 100 PK, Orange (6016OXL)
- MCR SAFETY ChemTech, Disposable Gloves, 6 mil Palm, Nitrile/Neoprene/Latex, Powder-Free, L, 1000 PK, Lilac (7036L)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, XL, 100 PK, Orange (6016OXL)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Pink (60035PS)
- CONDOR Disposable Gloves, 4.5 mil Palm, Nitrile, Powdered, M, 100 PK, Blue (2XMA3)
- Mcr Safety Disposable Gloves