Shop All Coated Gloves
Mcr Safety
Ninja X Bi-Polymer Coated Palm Gloves, Black, XL
Mfr # N9674XL
Zoro # G508595890
product price: $6.15
/pr
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Glove Coating Material Nylon, Spandex, Bi-Polymer
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # N9674XL
- Zoro # G508595890
- UPC # 45143867448
- Country of Origin Pakistan
- Category Coated Gloves
Dimensions
Size | XL |
Details
Item | Coated Gloves |
Glove Coating Material | Nylon, Spandex, Bi-Polymer |
Color | Black |
Description
Each of the offerings in the Ninja series include a unique shell and polymer combination incorporating the latest in hand protection technology. Our Ninja Glove Line offers the greatest assortment of dexterity, sense of touch, and protection. Common features to all styles include individual packaging for point of sale presentation, treated with Actifresh to kill bacteria and promote freshness, and available in sizes small through extra large.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Drum Spill Containment Pallet, 51" L (802)
- CONDOR VF, Leather Gloves, XL, 1VT50, PR (60NM49)
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 30 dB, Orange, 200 PK (18-10001)
- PYRAMEX Glass, Saftey, Onix Plus, 5.0 (SB4950STP)
- MCR SAFETY Coated Gloves, Finished, Knit, M/8, PR (92724M)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Black/Gray, XL, PR (9688VXL)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Red/Gray, XL, PR (N9680XL)
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black/Orange, M, PR (N96785M)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black, XL, 12PK (N9699XL)
- MCR SAFETY Gloves, Black Poly Black PU 13 Gauge L, 12PK (B96699L)
- CONDOR Polyurethane Coated Gloves, 3/4 Dip Coverage, Black/Gray, 2XL, PR (2UUG9)
- Mcr Safety Gloves & Hand Protection