Shop All Coated Gloves
Mcr Safety
Ninja X Bi-Polymer Coated Palm Gloves, Black, Large
Mfr # N9674L
Zoro # G208595718
product price: $5.79
/pr
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Glove Coating Material Nylon, Spandex, Bi-Polymer
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # N9674L
- Zoro # G208595718
- UPC # 45143867431
- Country of Origin Pakistan
- Category Coated Gloves
Dimensions
Size | L |
Details
Item | Coated Gloves |
Glove Coating Material | Nylon, Spandex, Bi-Polymer |
Color | Black |
Description
Each of the offerings in the Ninja series include a unique shell and polymer combination incorporating the latest in hand protection technology. Our Ninja Glove Line offers the greatest assortment of dexterity, sense of touch, and protection. Common features to all styles include individual packaging for point of sale presentation, treated with Actifresh to kill bacteria and promote freshness, and available in sizes small through extra large.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEROS PRIDE Duty Belt Accessory, Black, Holds Keys (1113)
- DEWALT Men's Heated Soft Shell Jacket with Sherpa Lining Kitted, Navy, Size L (DCHJ101D1-L)
- ACCUFORM DIRECTIONAL FLOW ARROW TAPES 1 in x RAW451RDWT (RAW451RDWT)
- NMC Safety First Usa Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH156R)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Red/Gray, S, PR (N9680S)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, L, PR (9674L)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, L, PR (9696L)
- MCR SAFETY Foam Latex Coated Gloves, Palm Coverage, Blue/Gray, M, PR (96731M)
- MCR SAFETY MCR Safety 96731L Memphis Flex Seamless 13 Gauge Nylon Knit Gloves, Large, Blue/Gray, 1 Pair (96731L)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR (N96797XXL)
- ANSELL Disposable Gloves, 6, 144 PK (11-605)
- Mcr Safety Coated Gloves