Shop All Coated Gloves
Mcr Safety
Ninja Hydropellent Technology Gloves, Large, Black
Mfr # MCSCRWN9699L
Zoro # G901839270
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Black
- Application Landscape; Material Handling
- Features Anti-bacterial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # MCSCRWN9699L
- Zoro # G901839270
- UPC # 45143869930
- Country of Origin Pakistan
- Category Coated Gloves
Dimensions
Glove Size | L |
Size | L |
Details
Item | Ninja HPT Nylon Safety Gloves |
Color | Black |
Application | Landscape; Material Handling |
Features | Anti-bacterial |
Description
Nylon safety gloves feature a unique shell and polymer combination for great dexterity, sensitivity and protection. 15-gauge gloves are treated with Actifresh technology to kill bacteria and promote freshness. The palm and fingertips are coated with HPT foam for enhanced grip and protection. Size large gloves are designed for use in abrasive applications, landscaping, material handling and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 15" Chemical Resistant Gloves, Laminated Film, 6, 1 PR (02-100)
- HONEYWELL Wraparound Face Shields (S8510)
- GASCO Calibration Gas, Carbon Monoxide/Hydrogen Sulfide/Methane/Oxygen/Nitrogen, 58 L, C-10 Connection (58ES-409)
- CONDOR Jersey Gloves, Task & Chore, Cotton, Knit General Purpose, Uncoated, White, Size Large, 1 Pair (2AM49)
- MCR SAFETY Ninja Hydropellent Technology Gloves, Medium, Black (MCSCRWN9699M)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, Black/Blue, M, PR (VP9673SFM)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Gray, XL, PR (VP9673XL)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Blue/White, S, PR (9680S)
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black, 2XL, PR (N96795XXL)
- MCR SAFETY Vinyl Coated Gloves, Full Coverage, Russett, M, 12PK (9800M)
- RADIANS Nitrile Hi-Vis Impact Coated Gloves, Palm Coverage, Black/Yellow, L, PR (RWG21L)
- Mcr Safety Gloves & Hand Protection