Shop All Coated Gloves
Mcr Safety
Ninja Flex Latex Coated Palm Gloves
Mfr # N9680S
Zoro # G908597432
product price: $6.59
/pr
Sold in multiples of 12 for $79.08
$79.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Glove Coating Material Nylon, Rubber, Latex
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # N9680S
- Zoro # G908597432
- UPC # 45143868018
- Country of Origin Pakistan
- Category Coated Gloves
Dimensions
Size | S |
Details
Item | Coated Gloves |
Glove Coating Material | Nylon, Rubber, Latex |
Color | Red |
Description
Memphis Gloves Ninja Flex Latex Coated Gloves offers increased protection without sacrificing dexterity or flexibility. Crinkle latex coating is extremely durable and offers precise grip in wet or dry conditions. Nylon shell with knit wrist increases comfort. Red color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAX HARD HATS Hard Hat Fiber Resin Full Brim (Gloss White) (HDF-15WG)
- BRADY Notice Sign, 7" Height, 10" Width, Plastic, Rectangle, English, Spanish (145752)
- SAS SAFETY BEANIE KNIT HI VIZ ONE SIZE-YELLOW (SA690-1711)
- BILT-RITE MASTEX HEALTH Elevating Leg Rest (FW108)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, M, PR (9674M)
- MCR SAFETY Coated Gloves, M, knit Cuff, PK12 (UT1950M)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, Natural, L, 12PK (9670L)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Red/Gray, 2XL, PR (N9680XXL)
- MCR SAFETY Nitrile Coated Gloves, 3/4 Dip Coverage, White/Green, M, PR (9790M)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, PR (N96790M)
- AZUSA SAFETY Commander 13 ga. Polyester Work Gloves, Crinkle Latex Palm Coating, Black, L (CM4000)
- Mcr Safety Gloves & Hand Protection