Shop All Coated Gloves
Mcr Safety
Natural Rubber Latex Coated Gloves, 3/4 Dip Coverage, Blue/White, S, PR
Mfr # FG305S
Zoro # G3106358
product price: $5.19
/pr
Sold in multiples of 12 for $62.28
$62.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Glove Size S
- Glove Coating Material Natural Rubber Latex
- Glove Coating Coverage 3/4 Dip
- Color Blue/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # FG305S
- Zoro # G3106358
- UPC # 30451433305155
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | S |
Glove Size | S |
Glove Length | 8-3/4" |
Length | 8-43/64" |
Glove Length Style | Standard |
Size- Numeric | 7 |
Size- Alpha | S |
Size (Numeric) | 7 |
Description
Coated Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Standards EN388, Insulated No, Glove Coating Cover 3/4, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Uvex Protege Anti-Scratch, Metallic Black Frame, Clear Lens (S4200-H5)
- DUPONT Disposable Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC182BWHXL00250C)
- BRADY Label, 1 in W, White (M7-16-483)
- 5.11 TDU Belt, Black, M (59552)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, M, 12PK (9673GWM)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR (VP9669XL)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Red/Gray, XL, PR (VPN9680XL)
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black, L, PR (N96795L)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Blue/White, L, 12PK (9682L)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black/Gray, XL, PR (9699XL)
- NUGEAR Black, Polyurethane Coated Glove Size: L (PUB4600L1)
- Mcr Safety Coated Gloves