Shop All Chemical Resistant Gloves
Mcr Safety
Multi-Dipped Neoprene Gloves, Black, XL, PR
Mfr # 6944XL
Zoro # G4549594
Sold in multiples of 12 for $242.28
$242.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Glove Size XL
- Glove Materials Neoprene
- Glove Length 14 in
- Glove Thickness Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 6944XL
- Zoro # G4549594
- UPC # 30045143589648
- Country of Origin Sri Lanka
- Category Chemical Resistant Gloves
Dimensions
Glove Size | XL |
Glove Length | 14 in |
Description
Multi-Dipped Neoprene Gloves, Fully, Not Rated, 14 in, Glove Size XL, Color Black, Supported, Standards ANSI/ISEA 105:2016, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Tags By-The-Roll, Information, 6-1/4x3 in, Cardstock, 100/RL (TAR720)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45567-09)
- ERB SAFETY Rain Coat, Reflective Trim, Hi-Viz, Lime, XL (61482)
- LYLE One Way Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, T1-1015-HI_18x24 (T1-1015-HI_18x24)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, M, 12PK (9761RM)
- MCR SAFETY Chemical Resistant Glove, XL, Black, PR (CP05XL)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6412)
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, M, 1 PR (6912M)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6212S)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, L, 12PK (9751R)
- PIP 11-4/5" Chemical Resistant Gloves, Natural Rubber Latex, L, 12PK (47-L171N/L)
- Mcr Safety Chemical Resistant Gloves