Shop All Welding Gloves
Mcr Safety
MIG/TIG Welding Gloves, Goatskin Palm, L, PR
Mfr # 4850L
Zoro # G4881256
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Leather
- Application MIG/TIG
- Cuff Style Gauntlet
- Glove Back Material Goatskin
- Glove Leather Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 4850L
- Zoro # G4881256
- UPC # 30451434850319
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | L |
Cuff Length | 4.5 in |
Glove Length | 12-1/4" |
Description
Welding Gloves, Welding Glove Application MIG, TIG, Leather Palm Material Goatskin, Glove Back Material Goatskin, Glove Length 12 1/4 in, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Color Family White, Cuff Gauntlet, Glove Size L, Hand Left and Right, Color White, Cuff Material Goatskin, Design Standard, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-4X)
- DUPONT Disposable Clothing, XL, White, Tyvek, Zipper (CVWHB11-XL)
- ZING No Smoking Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (1087A)
- ACTION CHEMICAL Disp. Lab Coat, XL, Poly, Blue, PK30 (M1710B-XL)
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, 2XL, PR (4850XXL)
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, M, PR (4850M)
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, XL, PR (4850XL)
- MCR SAFETY Gloves, Brown Sel Leather Welder, 12PK (4300)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, 12PK (4720)
- MCR SAFETY Welding Leather Glove, Brown/White, L, PR (4890L)
- POWERWELD Premium Goatskin Leather MIG Welding Gloves, Extra Large (PW4000XL)
- Mcr Safety Welding Gloves