Shop All Welding Gloves
Mcr Safety
MIG/TIG Welding Gloves, Deerskin Palm, L, 12PK
Mfr # 4982L
Zoro # G1195778
product price: $218.99
/pk 12, $18.25/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application MIG/TIG
- Glove Back Material Deerskin
- Palm Material Deerskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 4982L
- Zoro # G1195778
- UPC # 30451434982393
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | L |
Details
Item | Welding Gloves |
Application | MIG/TIG |
Glove Back Material | Deerskin |
Palm Material | Deerskin |
Description
Big Buck Deerskin Mig Tig Welder,L,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Corrosive 8 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL12P10)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC127SYLLG001200)
- BRADY Label, White, Labels/Roll: 3000 (THT-180-492-3)
- HY-KO 3.5In Colonial Number 0, 10PK (A10250)
- MCR SAFETY MIG/TIG Welding Gloves, Deerskin Palm, XL, 12PK (4982XL)
- MCR SAFETY Welding Gloves, Cowhide Palm, S, 12PK (4152)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, XL, 12PK (4921XL)
- MCR SAFETY Welding Gloves, Goatskin Palm, S, PR (3613S)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, PR (4700)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, M, 12PK (4940M)
- STEINER INDUSTRIES TIG Welding Gloves, Kidskin Palm, 2XL, PR (0261CR-2X)
- Mcr Safety Gloves & Hand Protection