Shop All Welding Gloves
Mcr Safety
MIG/TIG Welding Gloves, Cowhide Palm, XL, 12PK
Mfr # 4952XL
Zoro # G0635960
product price: $94.79
/pk 12, $7.90/ea
Free Shipping & Returns
$94.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Cowhide
- Application MIG, TIG
- Cuff Style Gauntlet
- Glove Back Material Cowhide
- Glove Leather Grade B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 4952XL
- Zoro # G0635960
- UPC # 30451434952457
- Country of Origin Multiple
- Category Welding Gloves
Dimensions
Glove Size | XL |
Cuff Length | 4.5 in |
Description
Welding Gloves,MIG, TIG,XL/10,PK12, Welding Glove Application MIG, TIG, Glove Back Material Cowhide, Glove Leather Grade B, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Size XL, Color Beige, Cuff Material Cowhide, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 12" H, 18" W, Rigid Plastic, NOTICE No Entry Without Permission Sign, Landscape (OS-NS-P-1218-L-16095)
- SIGNMISSION OSHA CAREFUL Sign Multiple Saw Blades Lock Out 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-BC-P-710-L-10073)
- DICKIES Relaxed Jeans, 32 in. Inseam, 34 in. Waist (CR39RB 34 32)
- NMC Danger Flammable Gas Sign, D276R (D276R)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, L, 12PK (4952L)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, XL, 12PK (4921XL)
- MCR SAFETY Stick Left Hand Only Welding Glove, Cowhide Palm, XL (4600LH)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL (4620A)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, L, 12PK (4900LN)
- MCR SAFETY Welding Gloves, Cowhide Palm, S, PR (4500S)
- TILLMAN Cowhide Leather Stick Welding Gloves, Straight Thumb, Blue, Size XL, 1 Pair (1018B)
- Mcr Safety Gloves & Hand Protection