Shop All Welding Gloves
Mcr Safety
MIG/TIG Welding Gloves, Cowhide Palm, XL, 12PK
Mfr # 4921XL
Zoro # G1196575
product price: $121.99
/pk 12, $10.17/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Cowhide
- Application MIG, TIG
- Cuff Style Straight
- Glove Back Material Cowhide
- Glove Leather Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 4921XL
- Zoro # G1196575
- UPC # 30451431366363
- Country of Origin Multiple
- Category Welding Gloves
Dimensions
Glove Size | XL |
Cuff Length | 2.5 in |
Description
Welding Gloves,MIG, TIG,XL/10,PK12, Welding Glove Application MIG, TIG, Glove Back Material Cowhide, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Size XL, Color Beige, Cuff Material Cowhide, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 5" Height, No Soliciting No Trespassing Sign With Symbol, Portrait (OS-NS-D-35-V-14832)
- MCR SAFETY Select Goatskin Driver Straight T, L, PK12 (3603L)
- PROTO PPE Caddy Glove Holders (JPPEGLV)
- OPTIC MAX Clear Safety Glasses, Full Polycarbonate Lens, Anti-Fog (100CAF)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, S, 12PK (4921S)
- MCR SAFETY Welding Gloves, Cowhide Palm, M, PR (4500M)
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, 10, 12PK (4910)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, 12PK (4620)
- MCR SAFETY MIG/TIG Welding Gloves, Deerskin Palm, XL, 12PK (4984XL)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, M, 12PK (4952M)
- IRONCLAD PERFORMANCE WEAR MIG Welding Gloves, Cowhide Palm, XL, PR (WMIG-05-XL)
- Mcr Safety Welding Gloves