Shop All Welding Gloves
Mcr Safety
MIG/TIG Welding Gloves, Cowhide Palm, S, PR
Mfr # 4950S
Zoro # G4881231
product price: $13.99
/pr
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Leather
- Application MIG/TIG
- Cuff Style Gauntlet
- Glove Back Material Cowhide
- Glove Leather Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 4950S
- Zoro # G4881231
- UPC # 30451434950163
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | S |
Cuff Length | 4.5 in |
Glove Length | 14" |
Description
Welding Gloves, Welding Glove Application MIG, TIG, Leather Palm Material Cowhide, Glove Back Material Cowhide, Glove Length 14 in, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Color Family Beige, Cuff Gauntlet, Glove Size S, Hand Left and Right, Color Beige, Cuff Material Cowhide, Design Contains Natural Oils That Keep The Glove Soft And Comfortable, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 11, PR (11-816)
- VALEO Anti-Vibration Glove, Black/Gray, 2XL, PR (V430-2XL-VI4872XE)
- NOTRAX Mat Ramp, Black, 2 ft. W x 2 ft. L (597F0050BL)
- CONDOR Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, 474Z14 (474Z14)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, XL, PR (4950XL)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, M, PR (4950M)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, PR (4750)
- MCR SAFETY Red Ram Prem Grain Goatskin Migtig, PK12 (4840L)
- MCR SAFETY Welding Leather Glove, Gray, XL, PK12 (4150TXL)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, 12PK (4300B)
- POWERWELD Premium Goatskin TIG Welding Gloves, Large (PW2101L)
- Mcr Safety Gloves & Hand Protection