Shop All Welding Gloves
Mcr Safety
MIG/TIG Welding Gloves, Cowhide Palm, S, 12PK
Mfr # 4921S
Zoro # G1196977
product price: $115.99
/pk 12, $9.67/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Cowhide
- Application MIG, TIG
- Cuff Style Straight
- Glove Back Material Cowhide
- Glove Leather Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 4921S
- Zoro # G1196977
- UPC # 30451431366127
- Country of Origin Multiple
- Category Welding Gloves
Dimensions
Glove Size | S |
Cuff Length | 2.5 in |
Description
Welding Gloves,MIG, TIG,S/7,PK12, Welding Glove Application MIG, TIG, Glove Back Material Cowhide, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Size S, Color Beige, Cuff Material Cowhide, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (52LC98)
- RADIANS Radians SV23-2 Type R Class 2 Expandable Two Tone Safety Vest (SV23-2ZOM-3X/5X)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), White (19331)
- HILLMAN 4 in. Black Aluminum Nail-On Number 3 1 pc, 3PK (841622)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, XL, 12PK (4921XL)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, S, 12PK (4940S)
- MCR SAFETY Welding Gloves, Cowhide Palm, M, PR (4500M)
- MCR SAFETY Prem Goatskin Mig Tig Kevlar, L, PK12 (4850KL)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, PR (4500)
- MCR SAFETY Red Ram Prem Grn Goatskin Mig Tig, M, PK12 (4840M)
- TILLMAN TIG Welding Gloves, Pigskin Palm, S, PR (30S)
- Mcr Safety Welding Gloves