Shop All Welding Gloves
Mcr Safety
MIG/TIG Welding Gloves, Cowhide Palm, M, 12PK
Mfr # 4952M
Zoro # G0635945
product price: $90.45
/pk 12, $7.54/ea
Free Shipping & Returns
$90.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Cuff Material Cowhide
- Application MIG, TIG
- Cuff Style Gauntlet
- Glove Back Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 4952M
- Zoro # G0635945
- UPC # 30451434952211
- Country of Origin Multiple
- Category Welding Gloves
Dimensions
Glove Size | M |
Cuff Length | 4.5 in |
Glove Length | 12-1/4" |
Description
Welding Gloves, Welding Glove Application MIG, TIG, Leather Palm Material Cowhide, Glove Back Material Cowhide, Glove Length 12 1/4 in, Glove Leather Grade B, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Color Family Neutral, Cuff Gauntlet, Glove Size M, Hand Left and Right, Color Beige, Cuff Material Cowhide, Design Standard, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEX SAVIOR Mechanics Glove, Hi Viz Orange, Neoprene Shell, Medium (MG102/M)
- HONEYWELL NORTH Boot Covers, Universal, Silver, PR (SSB)
- GLOWEAR BY ERGODYNE Hi Vis Bomber Jacket, 3-in-1, Lime, Medium (8381)
- ZORO SELECT Label, Personal Protection, 3-1/2 in H, PK5, HWL-535-751-5PK (HWL-535-751-5PK)
- MCR SAFETY Welding Leather Glove, Beige/Brown, M, PK12 (4960M)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, PR (4550)
- MCR SAFETY Welding Leather Glove, Brown/White, L, PK12 (4840KL)
- MCR SAFETY MIG/TIG Welding Gloves, Deerskin Palm, L, 12PK (4982L)
- MCR SAFETY Welding Gloves, Cowhide Palm, 12PK (4150)
- MCR SAFETY Prem Goatskin Mig Tig Kevlar, XL, PK12 (4850KXL)
- MECHANIX WEAR MIG Welding Gloves, Goatskin Palm, S, PR (HRL-05-008)
- Mcr Safety Gloves & Hand Protection