Shop All Welding Gloves
Mcr Safety
MIG/TIG Welding Gloves, Cowhide Palm, L, PR
Mfr # 4950L
Zoro # G4881274
product price: $15.49
/pr
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Cuff Material Leather
- Application MIG/TIG
- Cuff Style Gauntlet
- Glove Back Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 4950L
- Zoro # G4881274
- UPC # 30451434950309
- Country of Origin Multiple
- Category Welding Gloves
Dimensions
Glove Size | L |
Cuff Length | 4.5 in |
Glove Length | 13-1/2" |
Description
Welding Gloves, Welding Glove Application MIG, TIG, Leather Palm Material Cowhide, Glove Back Material Cowhide, Glove Length 13 1/2 in, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Color Family Beige, Cuff Gauntlet, Glove Size L, Hand Left and Right, Color Beige, Cuff Material Cowhide, Design Standard, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK 12 Size Men's Athletic High-Top Composite Work Shoe , Navy (RB4133)
- HEXARMOR Split Leg Apron, ANSI/ISEA Cut Level A7, SuperFabric, Waist Closure Strap, 36 in Length, Gray/Black (AP361)
- BRADY Thermal Transfer Printer Ribbon, 3-17/64" W, 984 ft. L, Black (R6002PC)
- KEEN Size 10 Men's 6 in Work Boot Carbon Fiber Safety Shoes, Brown (1023222)
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, 7, 12PK (4907)
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, 11, 12PK (4911)
- MCR SAFETY Welding Leather Glove, Beige/Brown, L, PK12 (4955L)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, XL, PR (4950XL)
- MCR SAFETY Welding Leather Glove, Brown/White, L, PK12 (4840KL)
- MCR SAFETY Welding Leather Glove, Beige/Brown, M, PK12 (4960M)
- MECHANIX WEAR Welding Gloves, Black, 8, PR (WS-REG-008)
- Mcr Safety Gloves & Hand Protection