Shop All Welding Gloves
Mcr Safety
MIG/TIG Welding Gloves, Cowhide Palm, L, 12PK
Mfr # 4950LB
Zoro # G1197327
product price: $106.99
/pk 12, $8.92/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Cuff Material Leather
- Application MIG, TIG
- Cuff Style Gauntlet
- Glove Back Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 4950LB
- Zoro # G1197327
- UPC # 30451434950927
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | L |
Glove Length | 13-1/2" |
Details
Item | Welding Gloves |
Cuff Material | Leather |
Application | MIG, TIG |
Cuff Style | Gauntlet |
Glove Back Material | Cowhide |
Palm Material | Cowhide |
Thumb Style | Wing |
Color | Cream |
Design | Standard |
Stitching Material | Kevlar(R) |
Leather Grade | Premium |
Description
Econ Grade Mig Tig Cowhide Cuf,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 TOUGHSHELL Men's Heated Vest, Includes: M12 Battery Holder, Gray, 2XL (304G-202X)
- PIP Hi-Visibility Vest, 8 Pockets, Lime Yl, 2XL (302-0500-YEL/2X)
- CARHARTT Rain Defender Loose Fit Heavyweight Full-Zip Sweatshirt, Carbon Heather, Large, TLL (100614-026LTLL)
- BRADY Label, 1 1/2 in W, White (M7-31-483)
- MCR SAFETY Prem Goatskin Mig Tig Kevlar, XL, PK12 (4850KXL)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL (4620A)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, 12PK (4300B)
- MCR SAFETY Prem Goatskin Mig Tig Kevlar, M, PK12 (4850KM)
- MCR SAFETY Welding Leather Glove, Brown/White, L, PK12 (4840KL)
- MCR SAFETY Welding Leather Glove, Beige/Brown, M, PK12 (4960M)
- BDG Gander TIG Welding Glove Split Cow Back Grain Goatskin Palm, Size X2L (60-1-1722-X2L)
- Mcr Safety Welding Gloves