Shop All Leather Palm Gloves
Mcr Safety
Memphis® Leather Palm Gloves with 4-1/2" Rubberized Gauntlet Cuff, Size L, 1 Dozen
Mfr # 12011
Zoro # G502538114
product price: $72.25
/ea
$72.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size Large
- Thumb Style Wing
- Cuff Style Gauntlet
- Palm Material Cow
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 12011
- Zoro # G502538114
- UPC # 45143020119
- Country of Origin Unknown
- Category Leather Palm Gloves
Dimensions
Glove Size | Large |
Details
Thumb Style | Wing |
Cuff Style | Gauntlet |
Palm Material | Cow |
Insulated | No |
ANSI/ISEA Puncture Level | 4 |
Cuff Material | Rubberized |
Glove Leather Grade | D Grade |
ANSI/ISEA Abrasion Level | 4 |
High-Visibility | No |
Touchscreen Compatible | No |
Palm Style | Leather Palm |
Reflective Backing | No |
Glove Features | Hemmed |
Glove Back Color | Blue/Red/Black Stripe |
Palm Color | Gray |
Description
MEMPHIS® LEATHER PALM GLOVES WITH 4-1/2" RUBBERIZED GAUNTLET CUFF, SIZE L, 1 DOZEN THE 12011 IS AN EXCELLENT ECONOMY COWHIDE LEATHER PALM OPTION. THE 12011 FEATURES "C" GRADE SHOULDER SPLIT COWHIDE LEATHER, FULL FEATURE, ASSORTED COLOR FABRIC STRIPED BACK, 4-1/2" RUBBERIZED SAFETY CUFF. FEATURES:
- "C" GRADE SPLIT SHOULDER 4-1/2" RUBBERIZED GAUNTLET CUFF APPLICATIONS:
- ABRASIVE APPLICATIONS ASSEMBLY CONSTRUCTION GENERAL MAINTENANCE LANDSCAPING
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Mechanics Impact Gloves, S, Black, Breathable Spandex (9001)
- REEBOK Size 8-1/2 Men's 6 in Work Boot Composite Work Boot, Black (RB6750)
- CHEMSTOP Gloves, A4 Cut, Impact-Resistant, PVC, 9, PR (S15KGVNVB9)
- SIGNMISSION OSHA Notice Sign, 3.5" Height, Ladder Storage Area Sign With Symbol, 5" X 3.5", Landscape (OS-NS-D-35-L-13945)
- MCR SAFETY Artic Jack Cold Protection Gloves, Thermosock Lining, L, 12PK (1956L)
- MCR SAFETY Artic Jack Cold Protection Gloves, Thermosock Lining, L, 12PK (1965L)
- MCR SAFETY Leather Palm Gloves, Cowhide, 3XL, PK12 (1400XXXL)
- MCR SAFETY Multitask Brown Economy Leather, XL, PK12 (920XL)
- MCR SAFETY Leather Gloves, Gray, S, PR (1400S)
- MCR SAFETY Snort N Boar Pigskin Leather Palm, L, PK12 (1925L)
- WEST CHESTER PROTECTIVE GEAR Leather Palm Glove, Right Hand, Green/Pink (500RHO-EA)
- Mcr Safety Gloves & Hand Protection