Shop All General Purpose Gloves
Mcr Safety
Memphis Flex Seamless Nylon Knit Gloves, Small, Blue/Gray, Pair PR
Mfr # 96731S
Zoro # G401859860
product price: $2.95
/pr
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/Gray
- Fabric Weight 1.235 lbs
- Glove Style Work
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 96731S
- Zoro # G401859860
- UPC # 45143903115
- Country of Origin China
- Category General Purpose Gloves
Details
Color | Blue/Gray |
Fabric Weight | 1.235 lbs |
Glove Style | Work |
Description
Multipurpose work gloves provide durable strength and grip, without compromising breathability. Gray nylon shell offers added comfort and flexibility. Blue foam latex-dipped palm and fingertips maintain a solid grip in both wet and dry environments. Ideal for small parts handling where tactile sensitivity and dexterity are important.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104372)
- PIP Full Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Yellow (280-EV6161V-20)
- ACCUFORM Fire Extinguisher Sign, 6X8-1/2" (PSP113)
- ESS Safety Glasses, Gray Anti-Fog, Scratch-Resistant (EE9007-03)
- MCR SAFETY Gloves, Cotton/Polyester, S, PK12 (9660SM)
- MCR SAFETY Econ Weight 60 per Cotton 40 per Me, PK12 (9634M)
- MCR SAFETY String Knit Gloves, Cotton Polyester Blend Material, Knit Wrist Cuff, Gray, S (9507SM)
- MCR SAFETY Memphis Flex Seamless 13 Gauge Nylon Knit Gloves, Small, Blue/Gray (96731S)
- MCR SAFETY Knit Gloves, Glove Size XS, PK12 (967315XS)
- MCR SAFETY Memphis Flex Seamless Nylon Knit Gloves, Small, Blue/Gray, PK12 (96731S)
- MAGID TerryMaster PT930R LoopsOut Heavyweight Terrycloth Gloves, 12PK (PT930RBT)
- Mcr Safety Gloves & Hand Protection