Shop All Leather Palm Gloves
Mcr Safety
Memphis® Clute Pattern Leather Palm Gloves with Knit Wrist, Size L, 1 Dozen
Mfr # 1040
Zoro # G902538035
product price: $85.95
/ea
Free Shipping & Returns
$85.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size Large
- Thumb Style Straight
- Cuff Style Knit Wrist
- Insulated No
- Palm Material Cow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 1040
- Zoro # G902538035
- UPC # 30451430104003
- Country of Origin United States
- Category Leather Palm Gloves
Dimensions
Glove Size | Large |
Details
Thumb Style | Straight |
Cuff Style | Knit Wrist |
Insulated | No |
Palm Material | Cow |
Cuff Material | Knitted |
ANSI/ISEA Abrasion Level | 3 |
Glove Leather Grade | D Grade |
ANSI/ISEA Puncture Level | 4 |
Palm Color | Gray |
Reflective Backing | No |
Glove Features | Hemmed |
Touchscreen Compatible | No |
Glove Back Color | Red/Gray Stripe |
High-Visibility | No |
Palm Style | Leather Palm |
Description
MEMPHIS® CLUTE PATTERN LEATHER PALM GLOVES WITH KNIT WRIST, SIZE L, 1 DOZEN CLUTE PATTERN GLOVES PROVIDE YOU WITH GENERAL PURPOSE PROTECTION AT AN ECONOMICAL PRICE. SPLIT COW LEATHER PALM GIVES YOU GOOD ABRASION PROTECTION WHILE THE BREATHABLE COTTON MATERIAL BACK KEEPS YOUR HANDS COOL. FEATURES:
- LOW COST LEATHER PROTECTION COMFORTABLE CLUTE STYLE COOL COTTON BACK SAFETY CUFF AND KNIT WRISTS APPLICATIONS:
- ABRASIVE APPLICATIONS CONSTRUCTION FABRICATION GENERAL PURPOSE LANDSCAPING SANITATION
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Gloves, A3 Cut Level, Uncoated, M, 12PK (9373M)
- FRYE SUPPLY Size 8.5 Mens Brown Steel Toe 6 in Waterproof, Brown (FR40302)
- DUPONT Coveralls, 4 PK, Green, Tychem(R) 2000 SFR, Zipper (QS127TGR3X000400)
- PETZL Carabiner, Screw-Lock, 5-5/16" Length, Aluminum, Gray (M36A SL)
- MCR SAFETY Side Leather Palm, Full Back, PK12 (16017XL)
- MCR SAFETY Leather Palm Glove, Cowhide Palm, L (1400RH)
- MCR SAFETY Full Leather Back Sewn W Kevla, PK12 (1717)
- MCR SAFETY Leather Palm Gloves with 4.5 Rubberized Gauntlet Cuff, Blue/Red/Black, Large, 12PK (12011)
- MCR SAFETY Shoulder Leather Double Palm Large, PK12 (1211)
- MCR SAFETY Artic Jack Cold Protection Gloves, Thermosock Lining, XL, 12PK (1955XL)
- CONDOR Leather Gloves, Split/Double Palm, L, PR (4JF93)
- Mcr Safety Leather Palm Gloves