Shop All Disposable Gloves
This Product is Discontinued
Mcr Safety
MedTech 5048, Disposable Medical Grade Gloves, 15 mil Palm, Natural Rubber Latex, Powder-Free, L (Discontinued)
Mfr # 5048L
Zoro # G4122487
This Product is Discontinued
Key Features
- Glove Size L
- Size L
- Disposable Glove Material Natural Rubber Latex
- Palm Thickness 15 mil
- Material Natural Rubber Latex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 5048L
- Zoro # G4122487
- Country of Origin Unknown
- Category Disposable Gloves
Dimensions
Glove Size | L |
Size | L |
Length | 12 in |
Glove Length | 12" |
Glove Size and Cuff Length Style | L/Standard |
Size- Alpha | L |
Size - Numeric | 9 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static No, Color Blue, Cuff Thickness 4 mil, Disposable Glove Type Chemical-Resistant, Food-Grade, Medical-Grade, Features Extended Cuff, Finger Thickness 17.5 mil, Latex-Free No, Length 12 in, Material Latex, Medical Glove Type Exam, Palm Thickness 15 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards Component Materials Comply With All Relevant Federal Regulations For Food Contact, EN374:2016 standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.