Shop All Mechanics Gloves
Mcr Safety
Mechanics Gloves, XL ( 10 ), High-Visibility Green; Red
Mfr # PD4903XL
Zoro # G505375747
product price: $22.79
/pr
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color High-Visibility Green; Red
- Cuff Style Hook-and-Loop
- Glove Length 11 1/2 in
- Palm Material Synthetic Leather
- Finger Coverage Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # PD4903XL
- Zoro # G505375747
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | XL (10) |
Glove Length | 11 1/2 in |
Size- Numeric | 10 |
Size- Alpha | XL |
Cuff Length | 1 3/5 in |
Description
Mechanics Gloves, Additional Hazard Protection Cut-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Single Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level 1, Backing Style Mesh, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material HPPE, Glove Back Material TPR, Glove Back Color Green, Glove Construction Woven, Knuckle Protection Material TPR Rubber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, Keyed Different, Nylon, Standard Body Size, 1-3/4 in H, Shackle Dia 1/4 in, Red (99552)
- IRONCLAD PERFORMANCE WEAR Touchscreen Oil Resistant Glove (R-NTR-04-L)
- TOUGH DUCK Hi-Vis Hat, Orange, 23 in. (I15516)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-3/8" Shank L, Steel, 93 (00093)
- MCR SAFETY Mechanics Gloves, L ( 9 ), High-Visibility Green; Red (PD4903L)
- MCR SAFETY Mechanics Gloves, M, Black/Gold, Spandex (901M)
- MCR SAFETY Acrylic Terry Inner Lining, S ( 7 ), Black, White (N9691S)
- MCR SAFETY Mechanics Gloves, XL, White/Brown/Red, Spandex Fabric/TPR (PD2903XL)
- MCR SAFETY Mechanics Gloves, XL ( 10 ), Black (960XL)
- MCR SAFETY Mechanics Gloves, M ( 8 ), Black/White (906DPM)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, L, Yellow, TekDry(R) (CG40-91-010)
- Mcr Safety Gloves & Hand Protection