Shop All Mechanics Gloves
Mcr Safety
Mechanics Gloves, XL ( 10 ), Gray/White
Mfr # 919XL
Zoro # G8260089
original price:
$12.81
9% off
new price: $11.65
/pr
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray/White
- Cuff Style Hook-and-Loop
- Palm Material Goatskin
- Palm Construction Grain Goat
- Finger Coverage Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 919XL
- Zoro # G8260089
- UPC # 45143770922
- Country of Origin Pakistan
- Category Mechanics Gloves
Dimensions
Glove Size | XL |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, Hand Protection Style Glove, Backing Style Neoprene Knuckle Strap, Spandex, Cuff Style Hook-and-Loop, Insulated No, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Gray, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Touchscreen Compatible No, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barrier Post Kit, 41" H, Ylw, Plastic Post (71302-4)
- BRADY Binder, Bilingual, 2-1/8 In. D (48756Y)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (87-155)
- ZORO SELECT Traffic Cone, 42" Cone Height, Yellow (510-Y-HIP-6W4W-2/650-RB-10)
- MCR SAFETY Mechanics Gloves, M ( 8 ), Brown (PD5931M)
- MCR SAFETY Mechanics Gloves, XL ( 10 ), Gray/Lime (PD2911XL)
- MCR SAFETY Mechanics Gloves, 2XL ( 11 ), Gold/Green/High-Visibility Lime (964XXL)
- MCR SAFETY Mechanics Gloves, XL ( 10 ), High-Visibility Green; Red (PD4903XL)
- MCR SAFETY Mechanics Gloves, M ( 8 ), Black/Gray/High-Visibility Lime (953M)
- MCR SAFETY Mechanics Gloves, 2XL, Black (935CHXXL)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, XL, Orange, Spandex (EXO-HSO-05-XL)
- Mcr Safety Gloves & Hand Protection