Shop All Mechanics Gloves
Mcr Safety
Mechanics Gloves, XL ( 10 ), Gray/Lime
Mfr # PD2911XL
Zoro # G8273020
product price: $29.99
/pr
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray/Lime
- Cuff Style Hook-and-Loop
- Glove Length 9 in
- Palm Material Synthetic Leather with Polyurethane Grip
- Palm Construction Patch Suede Synthetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # PD2911XL
- Zoro # G8273020
- UPC # 45143783809
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | XL (10) |
Glove Length | 9 in |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Grip-Coated, Hand Protection Style Glove, ANSI/ISEA Impact Level 1, Backing Style Spandex with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material HPPE, Glove Back Material Spandex(R), Glove Back Color Lime, Glove Construction Cut and Sewn, Knuckle Protection Material TPR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSFIRE Crossfire ES5 Bifocal Safety Eyewear (296425)
- SHINN FU CO OF AMERICA PLUNGER TOE 10-TON F/B65115 (AWB65172)
- DEWALT Safety Glasses, Gray Scratch-Resistant (DPG51-2)
- DUPONT Coveralls, 4 PK, Green, Tychem(R) 2000 SFR, Zipper (QS127TGR5X000400)
- MCR SAFETY Mechanics Gloves, L ( 9 ), Gray/Lime (PD2911L)
- MCR SAFETY Mechanics Gloves, M ( 8 ), Black/White (906DPM)
- MCR SAFETY Gloves, UltraTech Impact Wht Cotton Cord Palm M, 12PK (UT1901M)
- MCR SAFETY Mechanics Gloves, M, Black/Gold, Spandex (901M)
- MCR SAFETY Acrylic Terry Inner Lining, L ( 9 ), Black, White (N9691L)
- MCR SAFETY Mechanics Gloves, XL, White/Brown/Red, Spandex Fabric/TPR (PD2903XL)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Touchscreen Gloves, XL, Yellow, Polyester (IEX-HSY-05-XL)
- Mcr Safety Mechanics Gloves