Shop All Mechanics Gloves
Mcr Safety
Mechanics Gloves, XL ( 10 ), Black/Red
Mfr # PD2909XL
Zoro # G8276627
original price:
$47.27
30% off
new price: $32.99
/pr
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Red
- Cuff Style Hook-and-Loop
- Glove Length 10 in
- Palm Material Synthetic Leather with Silicone Grip
- Palm Construction Singler Layer Suede Synthetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # PD2909XL
- Zoro # G8276627
- UPC # 45143772490
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | XL (10) |
Glove Length | 10 in |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Grip-Coated, ANSI/ISEA Impact Level 1, Backing Style Spandex with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, EN 407 Contact Heat Level 8 sec, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material HyperMax(TM), Glove Back Material Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY SensaTouch, Disposable Industrial/Food Grade Gloves, 5 mil Palm, Vinyl, Powder-Free, S, 100 PK (5015S)
- ANSELL Isolation Gown, Yellow, XL, PK40 (683000)
- HONEYWELL MILLER Beam Trolley, 3-4-1/2 In L, Steel (9065/BK)
- NMC Health & Safety Committee Hard Hat Emblem, Pk25 (HH46)
- MCR SAFETY Mechanics Gloves, M ( 8 ), Black/Red (PD2909M)
- MCR SAFETY Mechanics Gloves, L ( 9 ), Black/Red (PD2909L)
- MCR SAFETY Mechanics Gloves, M ( 8 ), Black/Gray (950M)
- MCR SAFETY Gloves, Predator Multi-Task CutPro Silicone, S (PD2909S)
- MCR SAFETY Mechanics Gloves, L ( 9 ), Black/Gray/High-Visibility Lime (953L)
- MCR SAFETY Hi-Vis Cold Protection Mechanics Gloves, XL, Black/Yellow, Silicone Dots, Fabric (926XL)
- CONDOR Hi-Vis Mechanics Gloves, M, Yellow, Polyester (488C25)
- Mcr Safety Mechanics Gloves