Shop All Mechanics Gloves
Mcr Safety
Mechanics Gloves, S, Black
Mfr # 935CHS
Zoro # G3255071
product price: $10.89
/pr
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Style Hook-and-Loop
- Glove Length 9 in
- Palm Material Synthetic Leather
- Palm Construction Suede Synthetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 935CHS
- Zoro # G3255071
- UPC # 45143163908
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | S |
Glove Length | 9 in |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Padded, Hand Protection Style Glove, Backing Style Spandex with Neoprene Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN388
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Prem Goatskin Mig Tig Kevlar, L, PK12 (4850KL)
- BOGS FOOTWEAR Size 15 Men's Steel Rubber Boot, Black (69172-001 M 15)
- ZORO SELECT Taffeta Flagging Tape, Red, 300 ft x 12 In (TF12R300-200)
- VF IMAGEWEAR Flame Resistant Lab Coat, Light Blue, Cotton, M (KEL2LB RG M)
- MCR SAFETY Mechanics Gloves, M, Black (935CHM)
- MCR SAFETY Mechanics Gloves, XL, Black (935CHXL)
- MCR SAFETY Mechanics Gloves, L ( 9 ), Black (935CHL)
- MCR SAFETY Mechanics Gloves, L ( 9 ), Black/Gray/Red (952S)
- MCR SAFETY Mechanics Gloves, 2XL, White/Brown/Red, Spandex Fabric/TPR (PD2903XXL)
- MCR SAFETY Hi-Vis Mechanics Gloves, L, Lime/Green/Red, Spandex Lime Fabric/TPR (PD2901L)
- MCR SAFETY Mechanics Glove, M, Full Finger, PR (MC504M)
- Mcr Safety Gloves & Hand Protection