Shop All Mechanics Gloves
Mcr Safety
Mechanics Gloves Mossy Oak Break Up Infinity® camouflage Synthetic leather palm Reinforced thumb cr
Mfr # 990XL
Zoro # G202553431
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size XL
- Color Camo; Gray
- Cuff Style Slip-On - Open
- Insulated No
- Features Hemmed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 990XL
- Zoro # G202553431
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | XL |
Details
Color | Camo; Gray |
Cuff Style | Slip-On - Open |
Insulated | No |
Features | Hemmed |
Lining | Unlined |
Palm Material | Leather |
Thumb Style | Wing |
Finger Style | Standard |
Glove Palm Material | Leather |
Glove Materials | Synthetic Leather |
Glove Cut | Suede Synthetic |
Leather Grade | Premium |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Remote Control Air Switch (825)
- ERGODYNE Orange Type R Class 2 Two-Tone Vest, S/M (8230Z)
- FUEL STICKERS DEF Sticker, Diesel Exhaust Fluid Label: Fluid Safety - Heavy-Duty - White/Blue, 6x2, 10PK (Z-262DEF-10PK)
- ZING Parking Sign, Customer Parking Only, 18X12 (2202)
- MCR SAFETY Acrylic Terry Inner Lining, S ( 7 ), Black, White (N9691S)
- MCR SAFETY Mechanics Gloves, M ( 8 ), Black/Gray (950M)
- MCR SAFETY Mechanics Gloves, L ( 10 ), Orange (UT1902L)
- MCR SAFETY Mechanics Gloves Mossy Oak Break Up Infinity® camouflage Synthetic leather palm Fleece lining (995M)
- MCR SAFETY Mechanics Gloves, L, Black/Gold, Spandex (901L)
- MCR SAFETY Mechanics Gloves, XL, White/Brown/Red, Spandex Fabric/TPR (PD2903XL)
- DEX SAVIOR Mechanics Glove, Hi Viz Green, Neoprene Shell, X-Large (MG101/XL)
- Mcr Safety Gloves & Hand Protection