Shop All Mechanics Gloves
Mcr Safety
Mechanics Gloves, M ( 8 ), Black/Red
Mfr # PD2909M
Zoro # G8263704
original price:
$44.90
26% off
new price: $32.99
/pr
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Red
- Cuff Style Hook-and-Loop
- Glove Length 9 3/4 in
- Palm Material Synthetic Leather with Silicone Grip
- Palm Construction Singler Layer Suede Synthetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # PD2909M
- Zoro # G8263704
- UPC # 45143772476
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | M (8) |
Glove Length | 9 3/4 in |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Grip-Coated, ANSI/ISEA Impact Level 1, Backing Style Spandex with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, EN 407 Contact Heat Level 8 sec, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material HyperMax(TM), Glove Back Material Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (HAZ1926X)
- VGUARD A33A1, Industrial Glove, 4 mil Palm, Latex, Powder-Free, Large, 1000 PK, Cream (A33A13)
- DIXON Female GHT Swivel x MNPT, 3/8" (5041206C)
- WESTWARD Knee Pads, Non-Skid, Gel, Univ, PR (12F684)
- MCR SAFETY Mechanics Gloves, XL ( 10 ), Black/Red (PD2909XL)
- MCR SAFETY Mechanics Gloves, L ( 9 ), Black/Red (PD2909L)
- MCR SAFETY Mechanics Gloves, S ( 7 ), Black (PD1901S)
- MCR SAFETY Mechanics Gloves, 2XL ( 11 ), Gold/Green/High-Visibility Lime (964XXL)
- MCR SAFETY Mechanics Gloves, S ( 7 ), Black/Gray/High-Visibility Lime (953S)
- MCR SAFETY Hi-Vis Mechanics Gloves, L, Lime/Green/Red, Spandex Lime Fabric/TPR (PD2901L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black, Ribbed Nylon/Spandex (WWX2-05-XL)
- Mcr Safety Mechanics Gloves