Shop All Mechanics Gloves
Mcr Safety
Mechanics Gloves, L, Black/Blue
Mfr # 900L
Zoro # G0487405
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Blue
- Cuff Style Hook-and-Loop
- Glove Length 9 3/4 in
- Leather Grade Premium
- Palm Material Synthetic Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 900L
- Zoro # G0487405
- UPC # 45143090037
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | L |
Glove Length | 9 3/4 in |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Spandex, Cuff Style Hook-and-Loop, EN 407 Contact Heat Level 7 sec, Insulated No, Maximum Temperature 39 Degrees F, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Blue, Glove Construction Cut and Sewn, Standards ANSI/ISEA 105-2016, EN388
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Label Cassette, 1x0.5, PK10000 (C100X050YJC)
- MCR SAFETY Knit Gloves, S, knit Cuff, Beige, PK12 (9018CS)
- VGUARD A1EA6, Exam Glove, 5 mil Palm, Nitrile, Powder-Free, X-Large, 1000 PK, Orange (A1EA64)
- RADIANS Radians SV7E Surveyor Type R Class 2 Safety Vest (SV7E-2ZGM-2X/3X)
- MCR SAFETY Mechanics Gloves, XL, Black/Blue (900XL)
- MCR SAFETY Mechanics Gloves, M, Black/Blue (900M)
- MCR SAFETY Mechanics Gloves, L, Black/Gold, Spandex (901L)
- MCR SAFETY Mechanics Glove, L, Full Finger, PR (914L)
- MCR SAFETY Mechanics Glove, L, Full Finger, PR (MC504L)
- MCR SAFETY Mechanics Gloves, S, Black (935CHS)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, M, Yellow, Trek Dry(R)/TPR (SMC-C91-009)
- Mcr Safety Gloves & Hand Protection