Shop All Mechanics Gloves
Mcr Safety
Mechanics Gloves, L ( 9 ), Gold/Green/High-Visibility Lime
Mfr # 964L
Zoro # G8262855
product price: $23.25
/pr
Not eligible for select promotions
$23.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gold/Green/High-Visibility Lime
- Cuff Style Hook-and-Loop
- Glove Length 9 1/4 in
- Palm Material Goatskin
- Palm Construction Grain Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 964L
- Zoro # G8262855
- UPC # 45143773404
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | L |
Glove Length | 9 1/4 in |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Padded, Hand Protection Style Glove, Backing Style Nylon, Spandex, Cuff Style Hook-and-Loop, EN 407 Contact Heat Level 27 sec, Insulated No, Maximum Temperature 392 Degrees F, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Lime, Glove Construction Cut and Sewn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Danger Tag, 5-1/4 x 3-1/4 In, Plstc, PK25 (3VAX5)
- 3M Particulate Filters, N95, 10/Box, PK10 (70070614477)
- CHILL-ITS BY ERGODYNE Lime Universal Hard Hat Brim - Neck Shade (6661)
- HONEYWELL Cut-Resistant Gloves, XL, 13 Gauge, A7, PR (27-0513B/10XL)
- MCR SAFETY Mechanics Gloves, M ( 8 ), Gold/Green/High-Visibility Lime (964M)
- MCR SAFETY Mechanics Gloves, L ( 9 ), Black/White (906DPL)
- MCR SAFETY Mechanics Gloves, 2XL ( 11 ), Black/White (906DPXXL)
- MCR SAFETY Mechanics Gloves Mossy Oak Break Up Infinity® camouflage Synthetic leather palm Fleece lining (995M)
- MCR SAFETY Mechanics Gloves, XL, Black (935CHXL)
- MCR SAFETY Mechanics Gloves, XL ( 10 ), Black/White (906DPXL)
- MAJESTIC GLOVE Mechanics Gloves, XL, Black (2136BK/11)
- Mcr Safety Mechanics Gloves