Shop All Mechanics Gloves
Mcr Safety
Mechanics Gloves, L ( 9 ), Black/Red
Mfr # PD2909L
Zoro # G8277528
original price:
$47.27
30% off
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Red
- Cuff Style Hook-and-Loop
- Glove Length 10 in
- Palm Material Synthetic Leather with Silicone Grip
- Palm Construction Singler Layer Suede Synthetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # PD2909L
- Zoro # G8277528
- UPC # 45143772469
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | L (9) |
Glove Length | 10 in |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Grip-Coated, ANSI/ISEA Impact Level 1, Backing Style Spandex with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, EN 407 Contact Heat Level 8 sec, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material HyperMax(TM), Glove Back Material Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Ammonia/Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy, 1,000 psi Max. Pressure (58ES-13-50)
- CAROLINA SHOE Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- 2W INTERNATIONAL High Viz Reversible Rain Coat, Small, Lime, Class 3 (655RC-3)
- ANSELL Integra EC, Exam Gloves, 7.8 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Blue (N874)
- MCR SAFETY Mechanics Gloves, M ( 8 ), Black/Red (PD2909M)
- MCR SAFETY Mechanics Gloves, XL ( 10 ), Black/Red (PD2909XL)
- MCR SAFETY Mechanics Gloves, XL ( 11 ), Orange (UT1902XL)
- MCR SAFETY Mechanics Glove, 3XL, Full Finger, PR (914XXXL)
- MCR SAFETY Mechanics Gloves, XL ( 10 ), Black/Blue/Gray (951XL)
- MCR SAFETY Mechanics Gloves, L ( 9 ), Black (PD1901L)
- ZERO FRICTION Ultra Suede Universal-Fit Work Glove, Green (WG100011)
- Mcr Safety Mechanics Gloves