Shop All Mechanics Gloves
Mcr Safety
Mechanics Gloves, L ( 9 ), Black/Gray
Mfr # 950L
Zoro # G8267490
product price: $11.15
/pr
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gray
- Cuff Style Shirred Slip-On
- Glove Length 9 1/4 in
- Palm Material Synthetic Leather
- Palm Construction Single Layer Suede Synthetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 950L
- Zoro # G8267490
- UPC # 45143765331
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | L |
Glove Length | 9 1/4 in |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Spandex, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn, Standards ANSI/ISEA 105-2016, ASTM 3884-09, EN388, ANSI/ISEA Cut Level A1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Rendevous, Blackr Frame, Amber Lens, Amber Scratch-Resistant (SB2830S)
- CONDOR Pleated Bouffant Cap, Polypropylene, Latex-Free, 21 in, Universal Fit, White, 100 Pack (1TTU9)
- IDEAL WAREHOUSE INNOVATIONS Dock Traffic Warning Sign Outside ENG (60-5433)
- CURAD Latex Exam Gloves, 5.9 mil Palm, Latex, Powder-Free, PK, 100 PK, White (MIICUR8104)
- MCR SAFETY Mechanics Gloves, M ( 8 ), Black/Gray (950M)
- MCR SAFETY Mechanics Gloves, M ( 8 ), Brown (PD5931M)
- MCR SAFETY Hi-Vis Mechanics Gloves, XL, Lime/Green/Red, Spandex Lime Fabric/TPR (PD2901XL)
- MCR SAFETY Mechanics Gloves, S ( 7 ), Black (PD1902S)
- MCR SAFETY Mechanics Gloves, L ( 9 ), High-Visibility Green; Red (PD4903L)
- MCR SAFETY Mechanics Gloves, L ( 9 ), Gray/White (919L)
- MCR SAFETY Mechanics Gloves, XL ( 10 ), Black/White (906DPXL)
- Mcr Safety Gloves & Hand Protection