Shop All Mechanics Gloves
Mcr Safety
Mechanics Gloves, L ( 9 ), Black
Mfr # 935CHL
Zoro # G1152388
product price: $11.45
/pr
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Style Hook-and-Loop
- Glove Length 9 1/2 in
- Palm Material Synthetic Leather
- Palm Construction Suede Synthetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 935CHL
- Zoro # G1152388
- UPC # 45143163885
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | L |
Glove Length | 9 1/2 in |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Padded, Hand Protection Style Glove, Backing Style Spandex with Neoprene Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN388
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Cartridge, Red, Labels/Roll: Continuous (76624)
- C.H. HANSON Stencil, Letter Kit, 29pcs., 4 x 2-3/4 In., 70412 (70412)
- SPONTEX GLOVE BLUETTES NEO L (19005ZQK)
- ACCUFORM Blank Tag, 9 x 4 In, R, Plstc, PK10 (TAD831)
- MCR SAFETY Mechanics Gloves, S, Black (935CHS)
- MCR SAFETY Mechanics Gloves, XL, Black (935CHXL)
- MCR SAFETY Mechanics Gloves, M, Black (935CHM)
- MCR SAFETY Mechanics Gloves, 2XL, White/Brown/Red, Spandex Fabric/TPR (PD2903XXL)
- MCR SAFETY Mechanics Gloves, XL ( 10 ), High-Visibility Green; Red (PD4903XL)
- MCR SAFETY Acrylic Terry Inner Lining, M ( 8 ), Black, White (N9691M)
- MCR SAFETY Hi-Vis Mechanics Gloves, M, Lime/Green/Red, Spandex Lime Fabric/TPR (PD2901M)
- Mcr Safety Gloves & Hand Protection