Shop All Cold Weather Gloves
Mcr Safety
Mechanics Gloves, High-Visibility Orange, Single Layer
Mfr # 983XL
Zoro # G8260247
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Glove Size XL
- Color High-Visibility Orange
- Palm Material Polyurethane
- Glove Length 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 983XL
- Zoro # G8260247
- UPC # 45143762415
- Country of Origin Viet Nam
- Category Cold Weather Gloves
Dimensions
Glove Size | XL |
Size | XL ( 10 ) |
Glove Length | 11 1/2 in |
Length | 11 1/2 in |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Nylon, Cuff Style Slip-On, Glove Insulation Material Thinsulate, Insulated Yes, Palm Material Polyurethane, Silicone-Free No, Glove Liner Material Thinsulate(TM), Glove Back Material Nylon, Glove Back Color Orange, Glove Construction Cut and Sewn, High-Visibility Features High-Visibility Backing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Empty Cylinders Do Not Use Sign, M746RB (M746RB)
- BRADY Label, 1 in W, White (M6-19-499)
- DUPONT Coverall, 25 PK, White, Spunbonded Polyethylene, Zipper (IC253BWHXL00250S)
- 3M Versaflo Vortemp Muffler Kit V-211, 1/pk (V-211)
- MCR SAFETY Cold Protection Drivers Gloves, Thermal Lining, M, 12PK (3280M)
- MCR SAFETY Hi-Vis Cold Protection Cut-Resistant Gloves, Cotton/Polyester/Acrylic Lining, L, 12PK (9690YL)
- MCR SAFETY Cut-Resistant Gloves, Black/Gray, L, PR (N9690TCL)
- MCR SAFETY Coated Gloves, L, High Visibility Yellow, PR (N9690HVL)
- MCR SAFETY Cold Protection Gloves, Acrylic Terry Lining, M (N9690FCOM)
- MCR SAFETY Mechanics Gloves, High-Visibility Orange, Single Layer (980L)
- PORTWEST Vis-Tex HR Cut Winter Glove, L (A646)
- Mcr Safety Gloves & Hand Protection