Shop All Cold Weather Gloves
Mcr Safety
Mechanics Gloves, High-Visibility Orange, Single Layer
Mfr # 980XXL
Zoro # G8269006
product price: $29.99
/pr
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL
- Color High-Visibility Orange
- Palm Material Polyurethane
- Glove Length 11 1/2 in
- Minimum Temperature -22 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 980XXL
- Zoro # G8269006
- UPC # 45143762347
- Country of Origin Viet Nam
- Category Cold Weather Gloves
Dimensions
Size | 2XL |
Glove Size | 2XL |
Glove Length | 11 1/2 in |
Length | 11 1/2 in |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Nylon, Cuff Style Slip-On, Glove Insulation Material Thinsulate, Insulated Yes, Palm Material Polyurethane, Silicone-Free No, Glove Liner Material Thinsulate(TM), Glove Back Material Nylon, Glove Back Color Orange, Glove Construction Cut and Sewn, High-Visibility Features High-Visibility Backing, Standards ANSI/ISEA 105-2016
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDOVA Cordova Premium Grain Goatskin Driver Gloves (8500M)
- ULTRATECH Drum Spill Deck, 44 gal Spill Capacity, 4 Drum, 6000 lb., Polyethylene (1072)
- SIGNMISSION OSHA Sign, Class IIIa Laser Do Not Look Into Beam, 10in X 7in Rigid Plastic, 10" W, 7" H, Landscape (OS-DS-P-710-L-1416)
- DICKIES Work Shirt, Long Sleeve, Black Red, LT (5524BR TL L)
- MCR SAFETY Mechanics Gloves, High-Visibility Orange, Single Layer (980XL)
- MCR SAFETY Mechanics Gloves, High-Visibility Orange, Single Layer (980M)
- MCR SAFETY Cold Protection Drivers Gloves, Thermal Lining, XL, 12PK (3280XL)
- MCR SAFETY Hi-Vis Cold Protection Cut-Resistant Gloves, Cotton/Polyester/Acrylic Lining, L, 12PK (9690YL)
- MCR SAFETY Hi-Vis Cold Protection Gloves, Foam/Fleece Lining, L (6714FF)
- MCR SAFETY Cold Protection Cut-Resistant Gloves, Cotton/Polyester/Acrylic Lining, M (9690M)
- RADIANS Hi-Vis Cold Protection Coated Gloves, Terry Cloth Lining, S (RWG17S)
- Mcr Safety Cold Weather Gloves