Shop All Cold Weather Gloves
Mcr Safety
Mechanics Gloves, High-Visibility Orange, Single Layer
Mfr # 980L
Zoro # G8273897
product price: $29.99
/pr
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Size L (9)
- Color High-Visibility Orange
- Palm Material Polyurethane
- Glove Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 980L
- Zoro # G8273897
- UPC # 45143762316
- Country of Origin Multiple
- Category Cold Weather Gloves
Dimensions
Glove Size | L |
Size | L (9) |
Glove Length | 11 in |
Length | 11 in |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Nylon, Cuff Style Slip-On, Glove Insulation Material Thinsulate, Insulated Yes, Palm Material Polyurethane, Silicone-Free No, Glove Liner Material Thinsulate(TM), Glove Back Material Nylon, Glove Back Color Orange, Glove Construction Cut and Sewn, High-Visibility Features High-Visibility Backing, Standards ANSI/ISEA 105-2016
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREWS Safety Glasses, Clear Scratch-Resistant (CWS SS110)
- TINGLEY Protective Waterproof Footwear, Men 6, PR (27211)
- CAIMAN Welding Gloves, Stick, 2XL/11, PR (1810-7)
- MCR SAFETY NitriShield, Disposable Industrial/Food Grade Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK (6015L)
- MCR SAFETY Cut-Resistant Gloves, Black/Gray, L, PR (N9690TCL)
- MCR SAFETY Cold Protection Cut-Resistant Gloves, Cotton/Polyester/Acrylic Lining, S (9690S)
- MCR SAFETY Coated Gloves, XXL, Black, PR (N9690FCXXL)
- MCR SAFETY Ninja Ice Insulated Work Gloves, 15-Gauge, Coated Palm and Fingertips, Black, Medium, 1 Pair (N9690M)
- MCR SAFETY Cut-Resistant Gloves, Black/Gray, XL, PR (N9690TCXL)
- MCR SAFETY Cold Protection Drivers Gloves, Thermal Lining, XL, 12PK (3280XL)
- MECHANIX WEAR ColdWork M-Pact Heated Gloves Winter Work Gloves, Size L PR (CWKMP8-75-010)
- Mcr Safety Cold Weather Gloves